3112-N
PR Electronics Transducers, 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3112-N

PR Electronics Transducers, 3000 Series

3112-N

PR Electronics Transducers, 3000 Series
Isolated Pt100 converter, Pt100
MFG Item Number
3112-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 3000 Series
Item #
3112-N
Isolated Pt100 converter, Pt100

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Manufacturer Part Number 3112-N
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Description Isolated Pt100 converter, Pt100 input, mA/V output, isolated input/output/supply, supplied via
Voltage 17-31 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0 lbs
Gross Weight 0 lbs