31124
Greenlee Knockouts, SCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31124

Greenlee Knockouts, SCSS Series

31124

Greenlee Knockouts, SCSS Series
S/S PUNCH 2.12(54.0) PK OF 1
MFG Item Number
31124
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SCSS Series
Item #
31124
S/S PUNCH 2.12(54.0) PK OF 1

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Manufacturer Part Number 31124
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Description S/S PUNCH 2.12(54.0) PK OF 1
Hole Size 2.125 "
Capacity 10 AWG
Operator Type Self-Centering, Split Slug
Application Stainless Steel, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.85 lbs
Gross Weight 0.85 lbs