31130
Sprecher + Schuh Fuseblocks & Holders, AMBUS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31130

Sprecher + Schuh Fuseblocks & Holders, AMBUS Series

31130

Sprecher + Schuh Fuseblocks & Holders, AMBUS Series
AMBUS FUSE BLK MID 1-P LED
MFG Item Number
31130
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, AMBUS Series
Item #
31130
AMBUS FUSE BLK MID 1-P LED

AMBUS Series Information

Specifications

Specifications
Manufacturer Part Number 31130
Manufacturer Sprecher + Schuh
Product Series AMBUS
Family Series Sprecher + Schuh Fuseblocks & Holders, AMBUS Series
Description AMBUS FUSE BLK MID 1-P LED
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Fuse Size 10 x 38 mm
Class Midget
Connection Type Pressure Plate, Screw Terminal
Mounting DIN Rail
Composition Ceramic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, cULus, IEC
Net Weight 0 lbs
Gross Weight 0 lbs