311640100GEA
Stearns Brakes & Clutches, 311 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
311640100GEA Stearns Brakes & Clutches, 311 Series, Brake 311-6 24VDC, 311 Series Brake
MFG Item Number
311640100GEA

311640100GEA Stearns Brakes & Clutches, 311 Series, Brake 311-6 24VDC, 311 Series Brake

MFG Item Number
311640100GEA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 311 Series
Item #
311640100GEA
Brake 311-6 24VDC, 311 Series Brake

311 Series Information

  • 75~400 lb‑in Torque
  • Spring Activated and DC Voltage Released
  • Corrosion Resistant Finishes
  • Low Inertia Rotating Parts

Specifications

Specifications
Manufacturer Part Number 311640100GEA
Manufacturer Stearns
Product Series 311
Family Series Stearns Brakes & Clutches, 311 Series
Description Brake 311-6 24VDC, 311 Series Brake Modules
Type Armature Actuated Brake
Function Holding
Voltage 24 VDC
Bore Size 1-3/8 "
Static Torque 10 ft-lbs, 120 in-lbs, 13.6 Nm
Mounting End Mount
Nominal Voltage 24 VDC
Net Weight 0 lbs
Gross Weight 0 lbs