31174005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31174005 Socomec Disconnect Switches, CP FUSERBLOC 4X50A F HB/BB

MFG Item Number
31174005

31174005 Socomec Disconnect Switches, CP FUSERBLOC 4X50A F HB/BB

MFG Item Number
31174005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
31174005
CP FUSERBLOC 4X50A F HB/BB

Series Information

Specifications

Specifications
Manufacturer Part Number 31174005
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description CP FUSERBLOC 4X50A F HB/BB
Poles 4
Current Rating 50 A
Operator Type External Handle
Mounting Wall
Fusible Yes
Enclosure Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs