Series Information
| Manufacturer Part Number | 3118-60 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1-1/4 Armored Cable/ Flexible Conduit Connector - Insulated, Cable Opening 1.562 Inch to 1.750 Inch, CSA Certified for TECK Armored Cable, UL Listed for 1-1/4 Inch FEFMC, FERWFMC and ALRWFMC |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Trade Size | 1-1/4 " |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |