31186-1230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31186-1230 BEI Sensors Encoders, Cable & Mating Conn. Assy

MFG Item Number
31186-1230

31186-1230 BEI Sensors Encoders, Cable & Mating Conn. Assy

MFG Item Number
31186-1230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Encoders, Series
Item #
31186-1230
Cable & Mating Conn. Assy

Series Information

Specifications

Specifications
Manufacturer Part Number 31186-1230
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Cable & Mating Conn. Assy Ms3116F12-10S 30 Ft.
Length 30 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 1.775 lbs
Gross Weight 1.775 lbs