31186-1420

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31186-1420 BEI Sensors Encoders, Cable & Conn.Assy M14 20 Feet, Rev.D

MFG Item Number
31186-1420

31186-1420 BEI Sensors Encoders, Cable & Conn.Assy M14 20 Feet, Rev.D

MFG Item Number
31186-1420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Encoders, Series
Item #
31186-1420
Cable & Conn.Assy M14 20 Feet, Rev.D

Series Information

Specifications

Specifications
Manufacturer Part Number 31186-1420
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Cable & Conn.Assy M14 20 Feet, Rev.D
Length 20 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 1.1 lbs
Gross Weight 1.1 lbs
Alternatives
31186-1430
31186-1430
BEI Sensors Encoders