31186-1850

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31186-1850 BEI Sensors Encoders, Cable & Connector Assy M18, 50 Feet

MFG Item Number
31186-1850

31186-1850 BEI Sensors Encoders, Cable & Connector Assy M18, 50 Feet

MFG Item Number
31186-1850
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
31186-1850
Cable & Connector Assy M18, 50 Feet

Series Information

Specifications

Specifications
Manufacturer Part Number 31186-1850
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Cable & Connector Assy M18, 50 Feet
Length 50 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 3.04 lbs
Gross Weight 3.045 lbs
Alternatives
8.0000.5062.0000
8.0000.5062.0000
Kubler Encoders