31186-1875

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31186-1875 BEI Sensors Encoders, Cable & Connector Assy M18, 75 Feet

MFG Item Number
31186-1875

31186-1875 BEI Sensors Encoders, Cable & Connector Assy M18, 75 Feet

MFG Item Number
31186-1875
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Encoders, Series
Item #
31186-1875
Cable & Connector Assy M18, 75 Feet

Series Information

Specifications

Specifications
Manufacturer Part Number 31186-1875
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Cable & Connector Assy M18, 75 Feet
Length 75 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 4.495 lbs
Gross Weight 4.495 lbs