312
Thomas & Betts Fittings, TITE-BITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

312 Thomas & Betts Fittings, TITE-BITE Series, 2 INCH STR.TITE-BITE CONN NON-INSUL

MFG Item Number
312

312 Thomas & Betts Fittings, TITE-BITE Series, 2 INCH STR.TITE-BITE CONN NON-INSUL

MFG Item Number
312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, TITE-BITE Series
Item #
312
2 INCH STR.TITE-BITE CONN NON-INSUL

TITE-BITE Series Information

Specifications

Specifications
Manufacturer Part Number 312
Manufacturer Thomas & Betts
Product Series TITE-BITE
Family Series Thomas & Betts Fittings, TITE-BITE Series
Description 2 Inch. Tite-Bite Connector, Malleable Iron-Electro Zinc Plated, Insulator-Thermoplastic.
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 1.64 lbs
Gross Weight 1.64 lbs