Series Information
| Manufacturer Part Number | 3120-30 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Metal-Clad and Armored Cable Fitting, Straight, Trade Size 2 Inch, Knockout Size 2 Inch, Cable Range 2.312 to 2.500 Inch, Malleable Iron with Zinc Plating, Nylon Insulated |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Angle | Straight |
| Trade Size | 2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| Approvals | UL |
| Net Weight | 1.55 lbs |
| Gross Weight | 1.55 lbs |