Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 31205B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit Mounts |
| Description | Conduit Clamp, 1/2in., 1-Hole, Iron, for use with Rigid/Intermediate(IMC) Conduit |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | One Hole |
| Rigid Size (in) | 1/2 " |
| Approvals | CSA |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |