Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, 31207 Series
31209
Blackburn, a T & B Brand Terminals, 31207 Series
LOCKTITE CU GROUND BUS TAP 1-2/0
This item cannot be canceled or returned
Description
LOCKTITE CU GROUND BUS TAP 1-2/0
Specifications
Specifications
| Manufacturer Part Number |
31209 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
31207 |
| Family Series |
Blackburn, a T & B Brand Terminals, 31207 Series |
| Description |
Locktite Copper Ground Bus Taps for Conductor Range 1 to 2/0 Copper Cables. Fits 1/4 inch Copper Bus Bar. |
| Wire Size Range |
1-2/0 AWG |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
31209
Blackburn, a T & B Brand Terminals, 31207 Series