31211
Blackburn, a T & B Brand Terminals, 31207 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31211

Blackburn, a T & B Brand Terminals, 31207 Series

31211

Blackburn, a T & B Brand Terminals, 31207 Series
LOCKTITE CU GROUND BUS TAP 4/0-300
MFG Item Number
31211
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminals, 31207 Series
Item #
31211
LOCKTITE CU GROUND BUS TAP 4/0-300

31207 Series Information


Specifications

Specifications
Manufacturer Part Number 31211
Manufacturer Blackburn, a T & B Brand
Product Series 31207
Family Series Blackburn, a T & B Brand Terminals, 31207 Series
Description Locktite Copper Ground Bus Tap for 1/4 Inch Copper Bus Bar, Conductor Range 4/0 to 300 Copper Cables. Fits 1/4 inch Copper Bus Bar, Wrench Torque 250 In/Lbs, Pressure Terminal Connector
Wire Size Range 4/0 AWG-300 kcmil
Material Copper
Approvals CSA, UL
Net Weight 0.93 lbs
Gross Weight 0.93 lbs