31219-1410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31219-1410

BEI Sensors Encoders

31219-1410

BEI Sensors Encoders
Cable & Conn.Assy 12-Bit 10 Feet
MFG Item Number
31219-1410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
31219-1410
Cable & Conn.Assy 12-Bit 10 Feet

Series Information

Specifications

Specifications
Manufacturer Part Number 31219-1410
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Cable & Conn.Assy 12-Bit 10 Feet
Length 10 '
Termination 19 Pin Circular
Connection Type 19 Pin Circular
Contact Gender Female
Net Weight 0.905 lbs
Gross Weight 0.905 lbs