31219-1450

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31219-1450 BEI Sensors Encoders, Cable & Conn.Assy 12-Bit 50 Feet

MFG Item Number
31219-1450

31219-1450 BEI Sensors Encoders, Cable & Conn.Assy 12-Bit 50 Feet

MFG Item Number
31219-1450
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
31219-1450
Cable & Conn.Assy 12-Bit 50 Feet

Series Information

Specifications

Specifications
Manufacturer Part Number 31219-1450
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Cable & Conn.Assy 12-Bit 50 Feet
Length 50 '
Termination 19 Pin Circular
Connection Type 19 Pin Circular
Contact Gender Female
Net Weight 3.92 lbs
Gross Weight 3.94 lbs