Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31230 Blackburn, a T & B Brand Grounding, SCREW, WING
31230 Blackburn, a T & B Brand Grounding, SCREW, WING
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
31230 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
KL Grade Copper Tubing Ground Clamp for Wire Range , Water Pipe Size |
| Number of Conductors |
1 |
| Material |
Bronze |
| Compression Style |
Ground Clamp |
| For Use With |
Pipe |
| Comments |
K&L Grade Copper Tubing, Wing Screw Only |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
31230
Blackburn, a T & B Brand Grounding