3123BK-BOX
Eaton Plugs & Receptacles, Standard Thermoplastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3123BK-BOX

Eaton Plugs & Receptacles, Standard Thermoplastic Series

3123BK-BOX

Eaton Plugs & Receptacles, Standard Thermoplastic Series
Plug 15A 125V 2P2W Round .406quot;Dia
MFG Item Number
3123BK-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Thermoplastic Series
Item #
3123BK-BOX
Plug 15A 125V 2P2W Round .406quot;Dia

Standard Thermoplastic Series Information

  • Plug Blades Are Firmly Embedded In Body
  • Tough Thermoplastic Construction


Specifications

Specifications
Manufacturer Part Number 3123BK-BOX
Manufacturer Eaton
Product Series Standard Thermoplastic
Family Series Eaton Plugs & Receptacles, Standard Thermoplastic Series
Description Eaton straight blade plug, 14-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic rubber, 1-15P, Two-pole, two-wire, non grounding, Screw, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 1-15P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs