3124XLF-A
Tomar Electronics Visual Signaling Devices, 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3124XLF-A

Tomar Electronics Visual Signaling Devices, 3000 Series

3124XLF-A

Tomar Electronics Visual Signaling Devices, 3000 Series
Amber, Flange Mount 3/4 IN Hub
MFG Item Number
3124XLF-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 3000 Series
Item #
3124XLF-A
Amber, Flange Mount 3/4 IN Hub

3000 Series Information

Tomar Electronics introduces the Model 3000 family of LED explosion proof lights. These warning lights are UL listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; and Class III. They are available in five LED colors (Amber, Blue, Green, Red, and White).

Its explosion proof LED lights feature a unique thermal management system that utilizes internal cooling fins to draw heat away from the LEDs. This allows for longer lamp life and more consistent light output. An internal switch allows for easy selection among steady burning, single or double flash mode. Each light will operate over a wide AC and DC input voltage range. The DC version is designed to operate from 10‑36 VDC; the AC version from 85‑265 VAC.

The compact 3000 family series are constructed to NEMA 4X standards and are marine‑rated for use in salt water environments. Design features include housing made of die cast high strength copper‑free aluminum alloy with baked powder epoxy finish, stainless steel hardware, o‑ring sealed pre‑stressed glass dome, with double pitch acme threads for smooth assembly and ease of maintenance.

  • Super‑Bright, high‑power LED cluster for superior light output and greater lens fill
  • Unique Thermal Management System utilizes internal cooling fins to draw heat away from the LEDs. This allows for longer LED life and more consistent light output
  • DIP switch selectable single‑flash, double‑flash, or steady‑burn mode
  • Mounting Styles ‑ Pendant, Flange (Ceiling), and Wall
  • NEMA 4X
  • Marine Rated
  • Low in‑rush current

Specifications

Specifications
Manufacturer Part Number 3124XLF-A
Manufacturer Tomar Electronics
Product Series 3000
Family Series Tomar Electronics Visual Signaling Devices, 3000 Series
Description Amber, Flange Mount 3/4 IN Hub 120-240 VAC - Series LED Explosion Proof Signal Lights DIP Switch
Operation Continuous, Flashing
Voltage 85-265 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 40-80
Mounting Flange
Hazardous Location Yes
Explosion Proof Yes
Operating Temperature -67-185 °F
NEMA Rating NEMA 4X
Approvals UL
Net Weight 12 lbs
Gross Weight 12 lbs