31287
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31287 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 3P, 600V, 30A, Class-J,

MFG Item Number
31287-WONR

31287 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 3P, 600V, 30A, Class-J,

MFG Item Number
31287-WONR
Item Number
31287
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
31287
Fuse Holder, 3P, 600V, 30A, Class-J,

Series Information

Specifications

Specifications
Manufacturer Part Number 31287-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 3P, 600V, 30A, Class-J, DIN Rail Mount
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Approvals CSA, EAC, UL
Net Weight 0.99 lbs
Gross Weight 0.99 lbs