313-BLUE-CX-500
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

313-BLUE-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, Wire, Hook-Up; 14 AWG;

MFG Item Number
313-BLUE-CX-500

313-BLUE-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, Wire, Hook-Up; 14 AWG;

MFG Item Number
313-BLUE-CX-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
313-BLUE-CX-500
500ft. Coil, Wire, Hook-Up; 14 AWG;

Series Information

Specifications

Specifications
Manufacturer Part Number 313-BLUE-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 500ft. Coil, Wire, Hook-Up; 14 AWG; 19/27; 0.012 in.; 0.094 in.; -65 degC; 200 degC; 600 V;
Conductor Type Stranded
Stranding 19/27
Wire Size Range 14 AWG
Jacket Color Blue
Voltage 600 VAC
Insulation Material Teflon
Length 500 '
Temperature Rating -85-392 °F
Application Hook-Up Wire
Outer Diameter 0.094 "
Comments MIL-W-16878/4
Net Weight 0 lbs
Gross Weight 0 lbs