Series Information
| Manufacturer Part Number | 3130-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 3/8 Inch Armored Cable Tite-Bite Connector, 90 Degree Angle, For Aluminum and Steel FMC and AC Cable Opening .470 Inch to .590 Inch, Grounding Type, CSA Certified for Armored Cable Teck, UL Listed for Metal Clad Cables Type MC for Use in Dry |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Angle | 90 ° |
| Trade Size | 3/8 " |
| Grounding | Yes |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |