TITE-BITE Series Information
| Manufacturer Part Number | 3130-TB |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | TITE-BITE |
| Family Series | Thomas & Betts Fittings, TITE-BITE Series |
| Description | Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Range 0.470 to 0.660 Inch, Steel with Zinc Plating, Nylon Insulated |
| Conduit/Cable Type | Armored Cable, Metal Clad Cable |
| Connection Type | Set Screw |
| Angle | 90 ° |
| Trade Size | 3/8 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |