31309
Blackburn, a T & B Brand Terminals, 31305 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31309

Blackburn, a T & B Brand Terminals, 31305 Series

31309

Blackburn, a T & B Brand Terminals, 31305 Series
LOCKTITE CU PIGTAIL CONN 6-4
MFG Item Number
31309
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, 31305 Series
Item #
31309
LOCKTITE CU PIGTAIL CONN 6-4

31305 Series Information

  • Pigtail Connectors
  • For use with Code Copper Conductor (600V)
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 31309
Manufacturer Blackburn, a T & B Brand
Product Series 31305
Family Series Blackburn, a T & B Brand Terminals, 31305 Series
Description Locktite Copper Pigtail Connector for Conductor Range 6-4
Wire Size Range 6-4 AWG
Material Copper
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs