313281
Pepperl Fuchs Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

313281

Pepperl Fuchs Surge Protective Devices (SPDs)

313281

Pepperl Fuchs Surge Protective Devices (SPDs)
Lightning Protection
MFG Item Number
313281
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
313281
Lightning Protection

Series Information

Specifications

Specifications
Manufacturer Part Number 313281
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Surge Protective Devices (SPDs)
Description Lightning Protection
Line Voltage 24 VAC
Nominal Discharge Current 5 kA
Mounting DIN Rail
Auxiliary Contact No
Alarm Contacts No
Protection Rating IP20
Approvals CE, cULus, IEC
Net Weight 0.1014 lbs
Gross Weight 0.1014 lbs