Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3133

Zero-Max Miscellaneous

3133

Zero-Max Miscellaneous
ROHLIX ACTUATOR SIZE 3 FOR 3/4in.
MFG Item Number
3133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
3133
ROHLIX ACTUATOR SIZE 3 FOR 3/4in.

Series Information

Specifications

Specifications
Manufacturer Zero-Max
Family Series Zero-Max Miscellaneous
Manufacturer Part Number 3133
Description ROHLIX ACTUATOR SIZE 3 FOR 3/4in. SHAFT, 1.00in. RH LEAD, 60 lb THRUST
Net Weight 0 lbs
Gross Weight 0 lbs