Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
314629 Pilz Programmable Logic Controllers, PSSu BP 2/16 C-T
314629 Pilz Programmable Logic Controllers, PSSu BP 2/16 C-T
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
314629 |
| Description |
PSSu BP 2/16 C-T |
| Accessory Type |
Module |
| Approvals |
CE, TUV |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
314629
Pilz Programmable Logic Controllers