314X-024
Federal Signal Audible Signaling Devices, 314X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

314X-024

Federal Signal Audible Signaling Devices, 314X Series

314X-024

Federal Signal Audible Signaling Devices, 314X Series
SELECTONE 24V HI POWER EXP PRF UL GRAY
MFG Item Number
314X-024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 314X Series
Item #
314X-024
SELECTONE 24V HI POWER EXP PRF UL GRAY

314X Series Information

  • Four wire supervisable power circuit
  • Capable of producing tones or voice messages
  • Built‑in gain control
  • Fused input and output
  • Cast aluminum housing, spun aluminum projector
  • External mounting tabs
  • Indoor/outdoor use
  • UL and cUL Listed for Class I, Division 1, Groups B, C and D; Class I, Division 2, Group A, B, C and D; Class II, Division 2, Groups F and G; Class III
  • ULC Fire Listed
Explosion‑Proof Amplified Speakers are designed to produce crisp, clear tones in supervised alarm notification systems. Both models are compatible with fire alarm, voice evacuation, suppression supervised control panels, and power boosters.

These amplified speakers can broadcast tones generated by a Tone Card installed into the speaker (the plug‑in 32‑tone UTM*) or by a central tone source in a voice evacuation or paging system. When live public address or voice messages are required, plug‑in Connector Cards (AM25CK or AM70CK) interface with the Vrms of the EVAC panel.

ULC Fire Listed Models (‑CN models) can only be used with a UTM tone card


Specifications

Specifications
Manufacturer Part Number 314X-024
Manufacturer Federal Signal
Product Series 314X
Family Series Federal Signal Audible Signaling Devices, 314X Series
Description SelecTone Explosion-Proof Amplified Speaker, 112 dBa, UL Fire Listed, 24VDC - Four-wire supervisable power circuit. Capable of producing tones or voice messages. Built in gain control. Fused input and output. Cast aluminum housing, spun aluminum
Voltage 24 VDC
Nominal Voltage 24 VDC
Mounting Surface
PLC Compatible No
Current Rating 1.3 A
Operating Temperature -40-150 °F
Explosion Proof Yes
Hazardous Location No
NEMA Rating NEMA 4X
Approvals CSFM, UL
Comments Gray Body, Fire Listed
Net Weight 32.4 lbs
Gross Weight 32.4 lbs