315-BLUE-CX-100
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

315-BLUE-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 10 AWG;

MFG Item Number
315-BLUE-CX-100

315-BLUE-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 10 AWG;

MFG Item Number
315-BLUE-CX-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
315-BLUE-CX-100
100ft. Coil, Wire, Hook-Up; 10 AWG;

Series Information

Specifications

Specifications
Manufacturer Part Number 315-BLUE-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 100ft. Coil, Wire, Hook-Up; 10 AWG; 37/26; 0.012 in.; 0.134 in.; -65 degC; 200 degC; 600 V;
Conductor Type Stranded
Stranding 37/26
Wire Size Range 10 AWG
Jacket Color Blue
Voltage 600 VAC
Insulation Material Teflon
Length 100 '
Temperature Rating -85-392 °F
Application Hook-Up Wire
Outer Diameter 0.134 "
Comments MIL-W-16878/4
Net Weight 0 lbs
Gross Weight 0 lbs