31519-B5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31519-B5 Ilsco Terminals, CNS Series, CU MEC 8 1/2 RING T UL BAG OF 5

MFG Item Number
31519-B5

31519-B5 Ilsco Terminals, CNS Series, CU MEC 8 1/2 RING T UL BAG OF 5

MFG Item Number
31519-B5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CNS Series
Item #
31519-B5
CU MEC 8 1/2 RING T UL BAG OF 5

CNS Series Information

  • Manufactured from High Strength Copper
  • Provides Low Contact Resistance
  • Provides Maximum Conductivity
  • Silver Solder Brazed Seam
  • Dual Wall Tubing
  • Serrated Barrel
  • Color Coded

Specifications

Specifications
Manufacturer Part Number 31519-B5
Manufacturer Ilsco
Product Series CNS
Family Series Ilsco Terminals, CNS Series
Description CU MEC 8 1/2 RING T UL BAG OF 5
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Insulated
Material Copper Alloy
Plating Material Electro-Tin
Stud Size 1/2 "
Maximum Temperature 194 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.158 lbs