315199
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

315199

Pepperl Fuchs Inductive Proximity

315199

Pepperl Fuchs Inductive Proximity
Inductive DC
MFG Item Number
315199
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
315199
Inductive DC

Series Information

Specifications

Specifications
Manufacturer Part Number 315199
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC
Shielding Unshielded
Range 2 mm
Connection Type Spring Terminals
Number of Wires 2
Composition Non-Metallic
Sensing Type Top
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Approvals CE, cULus
Net Weight 0.0617 lbs
Gross Weight 0.0617 lbs