Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31551 Brady Tape, GREEN, REMOVABLE ADHESIVE /10
31551 Brady Tape, GREEN, REMOVABLE ADHESIVE /10
This item cannot be canceled or returned
Description
GREEN, REMOVABLE ADHESIVE /10
Specifications
Specifications
| Manufacturer Part Number |
31551 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Removable Vinyl Footprints, Green, 3.75 x 11.875 |
| Number of Rolls |
10 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0172 lbs |