Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31552 Brady Tape, BLUE, REMOVABLE ADHESIVE
31552 Brady Tape, BLUE, REMOVABLE ADHESIVE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
31552 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Removable Vinyl Footprints, Blue, 3.75 x 11.875 |
| Number of Rolls |
10 |
| Net Weight |
0 lbs |
| Gross Weight |
0.025 lbs |