31571
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31571 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 1000V, 10 x 38mm

MFG Item Number
31571-WONR

31571 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 1000V, 10 x 38mm

MFG Item Number
31571-WONR
Item Number
31571
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
31571
Fuse Holder, 1P, 1000V, 10 x 38mm

Series Information

Specifications

Specifications
Manufacturer Part Number 31571-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 1P, 1000V, 10 x 38mm Fuse, 110-600VAC/DC LED Fuse Ind, For Busbar 30 x 5, 10
Current Rating 30 A
Voltage 1,000 V
Poles 1
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Trip Indicator No
Reinforced No
Enclosed Yes
Approvals UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs