315A-AH
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
315A-AH Edwards Signaling Audible Signaling Devices, Motor Driven Siren
MFG Item Number
315A-AH

315A-AH Edwards Signaling Audible Signaling Devices, Motor Driven Siren

MFG Item Number
315A-AH
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
315A-AH
Motor Driven Siren

Series Information

Specifications

Specifications
Manufacturer Part Number 315A-AH
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Motor Driven Siren
Voltage 120 VAC, 120 VDC
Nominal Voltage 120 VAC, 125 VDC
Frequency 1,100 Hz
Mounting Omni-Directional Swivel
Motor Fully Enclosed
Current Rating 2.5 A
Explosion Proof No
Hazardous Location No
Approvals UL
Net Weight 11.75 lbs
Gross Weight 11.75 lbs