Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
315NHG2BI-400
Eaton's Bussmann series Fuses
NH FUSE 315A 400V GG/GL SIZE 2
MFG Item Number
315NHG2BI-400
This item cannot be canceled or returned
Description
NH FUSE 315A 400V GG/GL SIZE 2
Specifications
Specifications
| Manufacturer Part Number |
315NHG2BI-400 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series low voltage NH Fuse, 400V, 315A, 120 kAIC, Combination fuse status indicator, fuse, Class C gL/gG |
| Fuse Type |
NH Type |
| Current Rating |
315 A |
| Net Weight |
1.4815 lbs |
| Gross Weight |
1.4815 lbs |
315NHG2BI-400
Eaton's Bussmann series Fuses