Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, NH Series
315NHG3B-690
Eaton's Bussmann series Fuses, NH Series
NH FUSE 315A 690V gG SIZE 3
MFG Item Number
315NHG3B-690
This item cannot be canceled or returned
Description
NH FUSE 315A 690V gG SIZE 3
2~1600 Amps 500VAC Operating Class gL/gG Center Bladed IEC, DIN Approvals NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.
Silver‑Plated Copper Contact Blades Corrosion Proof
Specifications
Specifications
Manufacturer Part Number
315NHG3B-690
Manufacturer
Eaton's Bussmann series
Product Series
NH
Family Series
Eaton's Bussmann series Fuses, NH Series
Description
Eaton Bussmann series low voltage NH Fuse, 315 A, 690 V, 120 kAIC, 22 Watt, Blade end
Fuse Type
NH Type
Current Rating
315 A
AC Voltage
690 VAC
Characteristic
General Purpose
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bladed
Net Weight
2.4471 lbs
Gross Weight
2.4471 lbs
315NHG3B-690
Eaton's Bussmann series Fuses, NH Series