3163-50-TT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3163-50-TT

Ericson Cordsets, 3000 Series

3163-50-TT

Ericson Cordsets, 3000 Series
Cbl Reel, 50ft. #16/3 Sjt Cable
MFG Item Number
3163-50-TT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 3000 Series
Item #
3163-50-TT
Cbl Reel, 50ft. #16/3 Sjt Cable

3000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 3163-50-TT
Manufacturer Ericson
Product Series 3000
Family Series Ericson Cordsets, 3000 Series
Description Cbl Reel, 50ft. #16/3 Sjt Cable W/Tri-Tap
Type Cable Reel
Cord Termination Triple Tap Outlet
Cable Type SJTW
Length 50 '
Voltage 125 VAC
Current Rating 8 A
Wire Size Range 16/3 AWG
Feeder Cord No
Color Black
With Plug No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs