318-60154

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

318-60154 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
318-60154

318-60154 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
318-60154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Shrink Tubing, Series
Item #
318-60154
Heat Shrink Tubing, 4ft. Long Stick,

Series Information

Specifications

Specifications
Manufacturer Part Number 318-60154
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, 4ft. Long Stick, Adhesive Lined, 3:1 Shrink Ratio, 1/2in., 12.0/4.0 Dia, PO, Black,
Shape Straight Tube
Piece Length (in) 48 "
Color Black
Number of Pieces 10
Shrink Ratio 3:1
Recovered Diameter 0.158 "
Recovered Wall Thickness 0.063 "
Adhesive Yes
Adhesive Lining Yes
Recovery Temperature 230 °F
Operating Temperature -67-257 °F
Approvals UL
Comments Flexible, thin wall
Net Weight 0 lbs
Gross Weight 0 lbs