Series Information
| Manufacturer Part Number | 318-60158 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Shrink Tubing |
| Description | Heat Shrink Tubing, 4ft. Long Stick, Adhesive Lined, 3:1 Shrink Ratio, 1.5in., 40.0/13.0 Dia, PO, Black, |
| Shape | Straight Tube |
| Piece Length (in) | 48 " |
| Color | Black |
| Number of Pieces | 6 |
| Shrink Ratio | 3:1 |
| Recovered Diameter | 0.512 " |
| Recovered Wall Thickness | 0.094 " |
| Adhesive | Yes |
| Adhesive Lining | Yes |
| Recovery Temperature | 230 °F |
| Operating Temperature | -67-257 °F |
| Approvals | UL |
| Comments | Flexible, thin wall |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |