318
Marathon Special Products Terminal Blocks, 300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

318 Marathon Special Products Terminal Blocks, 300 Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED

MFG Item Number
318 / 672GP18

318 Marathon Special Products Terminal Blocks, 300 Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED

MFG Item Number
318 / 672GP18
Item Number
318
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 300 Series
Item #
318
TERMINAL BLOCK, DOUBLE ROW, CLOSED

300 Series Information

  • 30 Amps
  • 600 Volts
  • #10‑14 Bare Wire Range
  • Closed Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 318 / 672GP18
Manufacturer Marathon Special Products
Product Series 300
Family Series Marathon Special Products Terminal Blocks, 300 Series
Description TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK
Number of Poles 18
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.5 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.465 lbs
Gross Weight 0.465 lbs
Alternatives
672GP-18
672GP-18
Marathon Special Products Terminal Blocks, 672GP Series
672RZ-18
672RZ-18
Marathon Special Products Terminal Blocks, 672RZ Series