Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31868 Brady Signs & Signage, LOCKOUT POINT W/ ARROW

MFG Item Number
31868

31868 Brady Signs & Signage, LOCKOUT POINT W/ ARROW

MFG Item Number
31868
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
31868
LOCKOUT POINT W/ ARROW

Series Information

Specifications

Specifications
Manufacturer Part Number 31868
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Lockout Point W/ Arrow Lockout Point Sign, 3.50 H x 5.00 W x 0.008 D, Polyester
Type Safety Signs
Background Color White
Legend Lockout Point
Material Polyester
Language English
Height 5 "
Width 3.5 "
Net Weight 0 lbs
Gross Weight 0.0034 lbs