3186A1
PR Electronics Transducers, 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3186A1 PR Electronics Transducers, 3000 Series, 2-wire transmitter isolator, Output

MFG Item Number
3186A1

3186A1 PR Electronics Transducers, 3000 Series, 2-wire transmitter isolator, Output

MFG Item Number
3186A1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 3000 Series
Item #
3186A1
2-wire transmitter isolator, Output

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Manufacturer Part Number 3186A1
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Description 2-wire transmitter isolator, Output loop-powered, isolated input/output, 1 ch., power supply: 6a35 VDC
Voltage 6-35 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0.15 lbs
Gross Weight 0.25 lbs