319-0001
ASI-Automation Systems Interconnect Industrial Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

319-0001

ASI-Automation Systems Interconnect Industrial Accessories

319-0001

ASI-Automation Systems Interconnect Industrial Accessories
Locking Handle For 3 & 6 Pole, 125
MFG Item Number
319-0001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
319-0001
Locking Handle For 3 & 6 Pole, 125

Series Information

Specifications

Specifications
Manufacturer Part Number 319-0001
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Industrial Accessories
Description Locking Handle For 3 & 6 Pole, 125 & 1500A, Grey Plate, Black Knob, Up To 3 Padlocks, Door Mount
Padlockable No
Color Black
Defeatable No
Operator Type Knob Handle
Net Weight 0 lbs
Gross Weight 0 lbs