Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31929 Sprecher + Schuh Fuseblocks & Holders, AMBUS FUSE BLK CC 1-P LED 72V
31929 Sprecher + Schuh Fuseblocks & Holders, AMBUS FUSE BLK CC 1-P LED 72V
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
AMBUS FUSE BLK CC 1-P LED 72V
Specifications
Specifications
| Manufacturer Part Number |
31929 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Fuseblocks & Holders |
| Description |
AMBUS FUSE BLK CC 1-P LED 72V |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
Class CC |
| Fuse Size |
10 x 38 mm |
| Class |
CC |
| Connection Type |
Pressure Plate, Screw Terminal |
| Mounting |
DIN Rail |
| Composition |
Ceramic |
| Trip Indicator |
Yes |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31929
Sprecher + Schuh Fuseblocks & Holders