31929
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31929 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 12-72VAC/DC, 30A,

MFG Item Number
31929-WONR

31929 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 12-72VAC/DC, 30A,

MFG Item Number
31929-WONR
Item Number
31929
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, Series
Item #
31929
Fuse Holder, 1P, 12-72VAC/DC, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number 31929-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 1P, 12-72VAC/DC, 30A, Class-CC, LED Fuse Ind, DIN Rail Mount
Current Rating 30 A
Voltage 72 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed No
Approvals EAC, UL
Net Weight 0.115 lbs
Gross Weight 0.115 lbs