31930
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31930 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 12-72VAC/DC, 30A,

MFG Item Number
31930-WONR

31930 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 12-72VAC/DC, 30A,

MFG Item Number
31930-WONR
Item Number
31930
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, Series
Item #
31930
Fuse Holder, 1P, 12-72VAC/DC, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number 31930-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 1P, 12-72VAC/DC, 30A, 10x38mm Fuse, LED Fuse Ind, DIN Rail Mount
Current Rating 30 A
Voltage 72 V
Poles 1
Fuse Type Class G
Class G
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed No
Approvals EAC, UL
Net Weight 0.105 lbs
Gross Weight 0.11 lbs