31932
Woehner, LLC Fuseblocks & Holders

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
31932 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 600VAC/DC, 30A,
MFG Item Number
31932-WONR

31932 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 1P, 600VAC/DC, 30A,

MFG Item Number
31932-WONR
Item Number
31932
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, Series
Item #
31932
Fuse Holder, 1P, 600VAC/DC, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number 31932-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 1P, 600VAC/DC, 30A, Class-J, 110-600VAC/DC LED Fuse Ind, DIN Rail Mount
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Approvals CSA, EAC, UL
Net Weight 0.33 lbs
Gross Weight 0.325 lbs