31933
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31933 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 2P, 600VAC/DC, 30A,

MFG Item Number
31933-WONR

31933 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 2P, 600VAC/DC, 30A,

MFG Item Number
31933-WONR
Item Number
31933
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, Series
Item #
31933
Fuse Holder, 2P, 600VAC/DC, 30A,

Series Information

Specifications

Specifications
Manufacturer Part Number 31933-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 2P, 600VAC/DC, 30A, Class-J, 110-600VAC/DC LED Fuse Ind, DIN Rail Mount
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Approvals CSA, EAC, UL
Net Weight 0.665 lbs
Gross Weight 0.665 lbs